Square D (Schneider Electric) DU326 General Duty Safety Switch | Graybar Store
Square D (Schneider Electric) - General Duty Safety Switch - DU326
+ / - Hover over image to Zoom
Other Views

    General Duty Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DU326
    SKU: 88239432
    $2,397.29
    Checking Pricing
         
    Voltage (Volts):240 V AC
    Amps:600A
    Pole:3-Pole
    NEMA Rating:NEMA 1
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DU326
    • Voltage (Volts) 240 V AC
    • Type Non-Fusible
    • Amps 600A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    Product Overview:
    General Duty Safety Switch, 240V AC, NEMA 1, 3-Pole, 600A
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings