Square D (Schneider Electric) DTU222 General Duty Disconnect, Non Fusible, 1 Phase Double Throw, 60A 240VAC/250VDC | Graybar Store
Square D (Schneider Electric) - General Duty Disconnect, Non Fusible, 1 Phase Double Throw, 60A 240VAC/250VDC - DTU222
+ / - Hover over image to Zoom
Other Views

    General Duty Disconnect, Non Fusible, 1 Phase Double Throw, 60A 240VAC/250VDC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU222
    SKU: 22085293
    $917.18
    Checking Pricing
         
    Amps:60A
    NEMA Rating:NEMA 1
    Pole:2-Pole
    Voltage (Volts):240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU222
    • Voltage (Volts) 240
    • Amps 60A
    • NEMA Rating NEMA 1
    • Pole 2-Pole
    • Country of Origin US - USA
    Product Overview:
    Steel general purpose surface mount double throw non fusible 60A 240VAC/250VDC NEMA 1 double pole safety switch.