TE Connectivity GELWRAP-50/20-600-NSTAR Gel Wrap | Graybar Store
TE Connectivity - Gel Wrap - GELWRAP-50/20-600-NSTAR
+ / - Hover over image to Zoom
Other Views

    Gel Wrap

    Manufacturer: TE Connectivity
    Manufacturer #: GELWRAP-50/20-600-NSTAR
    SKU: 25525660
    $106.57
    Checking Pricing
         
    Wire Range:250 to 750 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # GELWRAP-50/20-600-NSTAR
    • Application Electrical Power Industry; Overhead Application
    • Wire Range 250 to 750 kcmil
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Gel Wrap, Application: Electrical Power Industry; Overhead Application, Wire Range: 250 to 750 kcmil