Geist VRELN080-103I44TL6 Geist Vertical PDU, 17 inch | Graybar Store
Geist - Geist Vertical PDU, 17 inch - VRELN080-103I44TL6
+ / - Hover over image to Zoom
Other Views

    Geist Vertical PDU, 17 inch

    Manufacturer: Geist
    Manufacturer #: VRELN080-103I44TL6
    SKU: 25085353
    $225.10
    Checking Pricing
         
    Size:17 inch
    No. of Outlets:19
    Amps:15 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # VRELN080-103I44TL6
    • Size 17 inch
    • Amps 15 A
    • No. of Outlets 19
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    17 inch Vertical Rack PDU w/ 4 x IEC C13/4 x IEC C19 Outlets, 10 Foot L6-30P Power Cord