Geist BRN100-10 Geist Surge protected Powerstrip | Graybar Store
Geist - Geist Surge protected Powerstrip - BRN100-10
+ / - Hover over image to Zoom
Other Views

    Geist Surge protected Powerstrip

    Manufacturer: Geist
    Manufacturer #: BRN100-10
    SKU: 22080466
    $91.19
    Checking Pricing
         
    Amps:15 A
    No. of Outlets:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BRN100-10
    • Amps 15 A
    • No. of Outlets 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power strip 15A with NEMA 5-15P plug and (10) NEMA 5-15R , switch: No , breaker: 15 AMP Thermal Breaker