Geist BRN100-1025TL Geist Surge protected Powerstrip | Graybar Store
Geist - Geist Surge protected Powerstrip - BRN100-1025TL
+ / - Hover over image to Zoom
Other Views

    Geist Surge protected Powerstrip

    Manufacturer: Geist
    Manufacturer #: BRN100-1025TL
    SKU: 22058063
    $155.78
    Checking Pricing
         
    Amps:20 A
    No. of Outlets:10
    Size:19 inch
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BRN100-1025TL
    • Size 19 inch
    • Amps 20 A
    • No. of Outlets 10
    • Plug Configuration NEMA 5-20P
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Strip, 10-Outlets, 20 amp, 120 V, no on/off switch, L5-20P, 19 inch Rack Mount