Geist NSVBN202-102S20 Geist Non-Surge Vertical PDU, 17 inch | Graybar Store
Geist - Geist Non-Surge Vertical PDU, 17 inch - NSVBN202-102S20
+ / - Hover over image to Zoom
Other Views

    Geist Non-Surge Vertical PDU, 17 inch

    Manufacturer: Geist
    Manufacturer #: NSVBN202-102S20
    SKU: 25479723
    $172.20
    Checking Pricing
         
    Size:17 inch
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # NSVBN202-102S20
    • Size 17 inch
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    17 in. vertical rack mount PDU 20A , rated for 120V with 8 x NEMA 5-15/20 outlets, 10 foot NEMA 5-20 power cord