Geist BRC100-1025 Geist Metered Rack | Graybar Store
Geist - Geist Metered Rack - BRC100-1025
+ / - Hover over image to Zoom
Other Views

    Geist Metered Rack

    Manufacturer: Geist
    Manufacturer #: BRC100-1025
    SKU: 22003158
    $356.51
    Checking Pricing
         
    Cord Length (Feet):10
    Amps:20 A
    No. of Outlets:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BRC100-1025
    • Amps 20 A
    • Cord Length (Feet) 10
    • No. of Outlets 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 Outlet Power Strip 20Amp 19 inch Rckmt Off/On Switch 10 Cord