Geist SPF064-1023 Geist Horizontal Rackmount | Graybar Store
Geist - Geist Horizontal Rackmount - SPF064-1023
+ / - Hover over image to Zoom
Other Views

    Geist Horizontal Rackmount

    Manufacturer: Geist
    Manufacturer #: SPF064-1023
    SKU: 22118226
    $142.80
    Checking Pricing
         
    Size:19 inch
    No. of Outlets:11
    Amps:20 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SPF064-1023
    • Size 19 inch
    • Amps 20 A
    • No. of Outlets 11
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 in. horizontal rack mount PDU 20A , rated for 120V with 8 x NEMA 5-15/20 outlets, 10 foot NEMA 5-20 power cord Includes 3 duplex 20A receptacles (on front),