Geist SPF104-10 Geist Horizontal Rackmount | Graybar Store
Geist - Geist Horizontal Rackmount - SPF104-10
+ / - Hover over image to Zoom
Other Views

    Geist Horizontal Rackmount

    Manufacturer: Geist
    Manufacturer #: SPF104-10
    SKU: 22118139
    $128.83
    Checking Pricing
         
    Size:19 inch
    No. of Outlets:15
    Amps:15 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SPF104-10
    • Size 19 inch
    • Amps 15 A
    • No. of Outlets 15
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 in. horizontal rack mount PDU 15A , rated for 120V with 10 x NEMA 5-15 outlets, 10 foot NEMA 5-15 power cord Includes LED power on indicator and power switch, 5 duplex 15A receptacles on front, surge suppressed