Geist 31239 Geist Cord Management Kit | Graybar Store
Geist - Geist Cord Management Kit - 31239
+ / - Hover over image to Zoom
Other Views

    Geist Cord Management Kit

    Manufacturer: Geist
    Manufacturer #: 31239
    SKU: 22008323
    $36.37
    Checking Pricing
         
    Color:Black
    Size:2 in. D
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 31239
    • Color Black
    • Size 2 in. D
    • Cord Length (Feet) 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 feet Black Cord Management Kit- 2 inch Diameter - Cable Manager - Black