Geist 2JRC200-102D20DST5 Geist Basic Metered Rack Mount PDU | Graybar Store
Geist - Geist Basic Metered Rack Mount PDU - 2JRC200-102D20DST5
+ / - Hover over image to Zoom
Other Views

    Geist Basic Metered Rack Mount PDU

    Manufacturer: Geist
    Manufacturer #: 2JRC200-102D20DST5
    SKU: 25085378
    $851.03
    Checking Pricing
         
    Size:19 inch
    Amps:20 A
    Cord Length (Feet):10
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 2JRC200-102D20DST5
    • Size 19 inch
    • Amps 20 A
    • Cord Length (Feet) 10
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 inch horizontal rack mount PDU. Dual Circuit 20 amp 120V per Circuit. (10) Duplex 20Amp 5-20R Receptacles. (2) Digital Power Meters, (2) 10ft. Power Cords with NEMA 5-20P Straight Blade Plugs.