GE Lighting LED16LS2/850 BRIGHT STIK™ LED Lamp, Medium Base, 120V, 16W, 5000K, 2-Pack | Graybar Store
GE Lighting - BRIGHT STIK™ LED Lamp, Medium Base, 120V, 16W, 5000K, 2-Pack - LED16LS2/850
+ / - Hover over image to Zoom
Other Views

    BRIGHT STIK™ LED Lamp, Medium Base, 120V, 16W, 5000K, 2-Pack

    Manufacturer: GE Lighting
    Manufacturer #: LED16LS2/850
    SKU: 25807593
    $15.56
    Checking Pricing
         
    Color:White
    Initial Lumens:1520
    Rated Life (Hour):15000
    Wattage:16
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:35524
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED16LS2/850
    • Color White
    • Alternate Manufacturer Part No. 35524
    • Base Type Medium
    • Bulb Shape A12
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1520
    • Rated Life (Hour) 15000
    • Series BrightStik
    • Voltage 120
    • Wattage 16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    16W energy saving LED light bulb with a medium base, 1520 lumens and a color temperature of 5000K for a soft white instant light. This 60W equivalent energy saving LED lamp has a 15,000 hour rated life to last longer than incandescent and CFL bulbs.
    Saving energy should not be costly. GE's LED Bright Stik is an affordable energy saving LED bulb that instantly illuminates spaces with a soft white light. It has a sleek, modern and State of the Art look and is less bulky than the spiral CFLs. The durable design and long life saves you time and money by having to replace bulbs less often. GE's LED Bright Stick, where affordability meets LED efficiency.
    • Uses 80% less energy than standard incandescent bulbs and 20% less energy than CFL bulbs
    • Instant full brightness
    • Sleek and slender design to fit more sockets and fixtures than standard bulbs
    • $82 savings in energy costs over the life of the bulb (versus 60W incandescent at $0.11 per kWh)
    • 10-Watt energy usage equivalent to 60-Watt incandescent bulb
    • Mercury and lead free
    • Non-dimmable
    • Fits A19 dimensions
    • CRI: 80
    • Three-year limited warranty