Bussmann (Eaton) GDC Series 250V Time-Delay Glass Tube IEC Ferrule Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GDC Series 250V Time-Delay Glass Tube IEC Ferrule Fuse, 5x20mm
+ / - Hover over image to Zoom
Other Views

    GDC Series 250V Time-Delay Glass Tube IEC Ferrule Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GDC Series time-delay fuse features a glass tube with nickel-plated brass endcaps.

    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to IEC 60127-2 (32mA thru 10A)
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    GDC-1A
    88051004
    1A
    250V
    $
    14
    .35
    5 Ea
    /
    Package
    88051004
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-3.15A
    88051009
    3-15/100A
    250V
    $
    14
    .35
    5 Ea
    /
    Package
    88051009
    Amps
    3-15/100A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-2A
    88051008
    2A
    250V
    $
    14
    .35
    5 Ea
    /
    Package
    88051008
    Amps
    2A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-4A
    88051014
    4A
    250V
    $
    14
    .35
    5 Ea
    /
    Package
    88051014
    Amps
    4A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-6.3A
    88051018
    6-3/10A
    250V
    $
    14
    .35
    5 Ea
    /
    Package
    88051018
    Amps
    6-3/10A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-1.6A
    88051000
    1-6/10A
    250V
    $
    14
    .35
    5 Ea
    /
    Package
    88051000
    Amps
    1-6/10A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-5A
    88051017
    5A
    250V
    $
    14
    .35
    5 Ea
    /
    Package
    88051017
    Amps
    5A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-500MA
    88051015
    500mA
    250V
    $
    38
    .90
    5 Ea
    /
    Package
    88051015
    Amps
    500mA
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    38
    .90
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-250MA
    88051007
    250mA
    250V
    $
    46
    .10
    5 Ea
    /
    Package
    88051007
    Amps
    250mA
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    46
    .10
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-800MA
    88051021
    800mA
    250 V AC
    35 at 250 V AC A
    Single
    Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
    $
    2
    .05
    /
    EA
    88051021
    Amps
    800mA
    Voltage Rating
    250 V AC
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    Standard
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    Response Time
    10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
    $
    2
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDC-2.5A
    88051005
    2-1/2A
    250 V AC
    35 at 250 V AC A
    Single
    Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
    $
    14
    .35
    5 Ea
    /
    Package
    88051005
    Amps
    2-1/2A
    Voltage Rating
    250 V AC
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    Standard
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    Response Time
    10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
    $
    14
    .35
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051004 SKU, 88051004 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051009 SKU, 88051009 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051008 SKU, 88051008 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051014 SKU, 88051014 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051018 SKU, 88051018 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051000 SKU, 88051000 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051017 SKU, 88051017 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051015 SKU, 88051015 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    38
    .90
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051007 SKU, 88051007 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    46
    .10
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051021 SKU, 88051021 ANALYTICS...
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    Standard
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    Response Time
    10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
    Price
    $
    2
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051005 SKU, 88051005 ANALYTICS...
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    Standard
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    Response Time
    10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
    Price
    $
    14
    .35
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available