Bussmann (Eaton) GDC-250MA GDC Series 250mA 250V Time Delay Glass Tube IEC Ferrule Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GDC Series 250mA 250V Time Delay Glass Tube IEC Ferrule Fuse, 5x20mm - GDC-250MA
+ / - Hover over image to Zoom
Other Views

    GDC Series 250mA 250V Time Delay Glass Tube IEC Ferrule Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDC-250MA
    SKU: 88051007
    $46.10
    Checking Pricing
         
    Amps:250mA
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDC-250MA
    • Amps 250mA
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    Product Overview:
    GDC Series 250mA 250V time delay glass tube IEC ferrule fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to IEC 60127-2 (32mA thru 10A)