Bussmann (Eaton) GDB-1A GDB Series 1A 250V Fast Acting Glass Tube IEC Ferrule Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GDB Series 1A 250V Fast Acting Glass Tube IEC Ferrule Fuse, 5x20mm - GDB-1A
+ / - Hover over image to Zoom
Other Views

    GDB Series 1A 250V Fast Acting Glass Tube IEC Ferrule Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDB-1A
    SKU: 88050979
    $11.60
    Checking Pricing
         
    Amps:1A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDB-1A
    • Amps 1A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    Product Overview:
    GDB Series 1A 250V fast acting glass tube IEC ferrule fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Are 0.032 x 1.5 in. Copper Tinned
    • Designed to IEC 60127-2 (32mA thru 10A)