Bussmann (Eaton) GDA-3.15A GDA Series 3.15A 250V Fast Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm | Graybar Store
Bussmann (Eaton) - GDA Series 3.15A 250V Fast Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm - GDA-3.15A
+ / - Hover over image to Zoom
Other Views

    GDA Series 3.15A 250V Fast Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDA-3.15A
    SKU: 88050961
    $22.50
    Checking Pricing
         
    Amps:3.15A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDA-3.15A
    • Application Automotive; Electronic Circuits
    • Amps 3.15A
    • Fuse Dimension 5 Dia x 20 L mm
    Product Overview:
    GDA Series 3.15A 250V fast acting ceramic tube IEC ferrule fuse.s. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Fast-Acting, High Breaking Capacity
    • 5 x 20mm Physical Size
    • Ceramic Tube, Nickel-Plated Brass Endcap Construction
    • Silver-Plated Endcap Construction (50mA-400mA)
    • Optional Axial Leads Are 0.032 x 1.5 in. Copper Tinned
    • Designed to IEC 60127-2