Bussmann (Eaton) GDA Series 250V Fast-Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm | Graybar Store
Bussmann (Eaton) - GDA Series 250V Fast-Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm
+ / - Hover over image to Zoom
Other Views

    GDA Series 250V Fast-Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GDA Series fast-acting fuse features a ceramic tube with nickel-plated brass endcaps.

    • Fast-Acting, High Breaking Capacity
    • 5 x 20mm Physical Size
    • Ceramic Tube, Nickel-Plated Brass Endcap Construction
    • Silver-Plated Endcap Construction (50mA-400mA)
    • Optional Axial Leads Are 0.032 x 1.5 in. Copper Tinned
    • Designed to IEC 60127-2
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Automotive; Electronic Circuits
    • Fuse Dimension 5 Dia x 20 L mm
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    GDA-1.6A
    88050952
    1.6A
    250V
    $
    19
    .20
    5 Ea
    /
    Package
    88050952
    Amps
    1.6A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    19
    .20
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-3.15A
    88050961
    3.15A
    250V
    $
    22
    .50
    5 Ea
    /
    Package
    88050961
    Amps
    3.15A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .50
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-2A
    88050960
    2A
    250V
    $
    22
    .50
    5 Ea
    /
    Package
    88050960
    Amps
    2A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .50
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-630MA
    88050969
    630mA
    250V
    $
    22
    .50
    5 Ea
    /
    Package
    88050969
    Amps
    630mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .50
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-1A
    88050956
    1A
    250V
    $
    22
    .50
    5 Ea
    /
    Package
    88050956
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .50
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-6.3A
    88050968
    6.3A
    250V
    $
    23
    .60
    5 Ea
    /
    Package
    88050968
    Amps
    6.3A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    23
    .60
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-500MA
    88050965
    500mA
    250V
    $
    22
    .50
    5 Ea
    /
    Package
    88050965
    Amps
    500mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .50
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-4A
    88050964
    4A
    250V
    $
    22
    .50
    5 Ea
    /
    Package
    88050964
    Amps
    4A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .50
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-5A
    88050967
    5A
    250V
    $
    22
    .50
    5 Ea
    /
    Package
    88050967
    Amps
    5A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .50
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-63MA
    88050970
    63mA
    250V
    $
    22
    .70
    5 Ea
    /
    Package
    88050970
    Amps
    63mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    22
    .70
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDA-2.5A
    88050957
    2.5A
    250 V AC
    1500 A
    High Break Capacity Allows Use in Higher Fault Energy Electronic Circuitry
    50 Hz
    IEC
    Ceramic Tube; Nickel-Plated Brass (End Cap)
    $
    41
    .30
    5 Ea
    /
    Package
    88050957
    Amps
    2.5A
    Voltage Rating
    250 V AC
    Interrupt Rating
    1500 A
    Additional Features
    High Break Capacity Allows Use in Higher Fault Energy Electronic Circuitry
    Frequency Rating
    50 Hz
    Standard
    IEC
    Material
    Ceramic Tube; Nickel-Plated Brass (End Cap)
    $
    41
    .30
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050952 SKU, 88050952 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    19
    .20
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050961 SKU, 88050961 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .50
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050960 SKU, 88050960 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .50
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050969 SKU, 88050969 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .50
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050956 SKU, 88050956 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .50
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050968 SKU, 88050968 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    23
    .60
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050965 SKU, 88050965 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .50
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050964 SKU, 88050964 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .50
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050967 SKU, 88050967 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .50
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050970 SKU, 88050970 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    22
    .70
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050957 SKU, 88050957 ANALYTICS...
    Interrupt Rating
    1500 A
    Additional Features
    High Break Capacity Allows Use in Higher Fault Energy Electronic Circuitry
    Frequency Rating
    50 Hz
    Standard
    IEC
    Material
    Ceramic Tube; Nickel-Plated Brass (End Cap)
    Price
    $
    41
    .30
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available