Cooper Lighting (Eaton) GC8 Series Troffers | Graybar Store
Cooper Lighting (Eaton) - GC8 Series Troffers
+ / - Hover over image to Zoom
Other Views

    GC8 Series Troffers

    Manufacturer: Cooper Lighting (Eaton)
         

    GC8 is a premium grade specification lensed troffer series. This innovative, high quality luminaire is dedicated to the latest T8 lamp and micro electronic ballast technology for optimal performance and energy efficiency.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux
    • Lamp Type Fluorescent
    • Voltage 120-277
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Fixture Size (feet)
    Ballast Type
    No. of Ballasts
    Additional Features
    Additional Options
    Lumens
    Price
    2GC8-332A-UNV-OS-QHE3X32T8UNVISLSC-U
    25523157
    32
    3
    2x4
    Electronic Ballast
    2
    Static Parabolic
    18 Cell
    4
    $
    68
    .18
    /
    EA
    25523157
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    4
    $
    68
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GC8-2U6T8A-UNV-OS-QHE2X32T8UNVISLSC-U
    25523156
    32
    2-U Lamps
    2x2
    Electronic Ballast
    2
    Static Parabolic
    18 Cell
    4
    Call for Pricing
    25523156
    Lamp Watts
    32
    No. of Lamps
    2-U Lamps
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    4
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523157 SKU, 25523157 ANALYTICS...
    Fixture Size (feet)
    2x4
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    4
    Price
    $
    68
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523156 SKU, 25523156 ANALYTICS...
    Fixture Size (feet)
    2x2
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Static Parabolic
    Additional Options
    18 Cell
    Lumens
    4
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available