Bussmann (Eaton) GBB Series 250VAC/125VDC Very Fast-Acting Ceramic Cartridge Ferrule Fuse | Graybar Store
Bussmann (Eaton) - GBB Series 250VAC/125VDC Very Fast-Acting Ceramic Cartridge Ferrule Fuse
+ / - Hover over image to Zoom
Other Views

    GBB Series 250VAC/125VDC Very Fast-Acting Ceramic Cartridge Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's Class GBB very fast-acting ceramic cartridge fuses protect highly sensitive electronic circuitry.

    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Class
    Standard
    Material
    Price
    GBB-10-R
    25088644
    10A
    250V AC/125V DC
    $
    45
    .80
    5 Ea
    /
    Package
    25088644
    Amps
    10A
    Voltage Rating
    250V AC/125V DC
    Interrupt Rating
    Class
    Standard
    Material
    $
    45
    .80
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GBB-15-R
    25088657
    15A
    250V AC/125V DC
    $
    53
    .05
    5 Ea
    /
    Package
    25088657
    Amps
    15A
    Voltage Rating
    250V AC/125V DC
    Interrupt Rating
    Class
    Standard
    Material
    $
    53
    .05
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GBB-2-R
    25088648
    2A
    125 V DC; 250 V AC
    10000 at 125 V DC A; 200 at 250 V AC A
    1422-30
    CSA Certified; UL Listed
    Ceramic Tube; Nickel-Plated Brass
    $
    53
    .05
    5 Ea
    /
    Package
    25088648
    Amps
    2A
    Voltage Rating
    125 V DC; 250 V AC
    Interrupt Rating
    10000 at 125 V DC A; 200 at 250 V AC A
    Class
    1422-30
    Standard
    CSA Certified; UL Listed
    Material
    Ceramic Tube; Nickel-Plated Brass
    $
    53
    .05
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088644 SKU, 25088644 ANALYTICS...
    Interrupt Rating
    Class
    Standard
    Material
    Price
    $
    45
    .80
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088657 SKU, 25088657 ANALYTICS...
    Interrupt Rating
    Class
    Standard
    Material
    Price
    $
    53
    .05
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088648 SKU, 25088648 ANALYTICS...
    Interrupt Rating
    10000 at 125 V DC A; 200 at 250 V AC A
    Class
    1422-30
    Standard
    CSA Certified; UL Listed
    Material
    Ceramic Tube; Nickel-Plated Brass
    Price
    $
    53
    .05
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available