Bussmann (Eaton) GBB-10-R GBB Series 10A 250VAC/125VDC Very Fast Acting Ceramic Cartridge Ferrule Fuse | Graybar Store
Bussmann (Eaton) - GBB Series 10A 250VAC/125VDC Very Fast Acting Ceramic Cartridge Ferrule Fuse - GBB-10-R
+ / - Hover over image to Zoom
Other Views

    GBB Series 10A 250VAC/125VDC Very Fast Acting Ceramic Cartridge Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GBB-10-R
    SKU: 25088644
    $45.80
    Checking Pricing
         
    Amps:10A
    Voltage Rating:250V AC/125V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GBB-10-R
    • Amps 10A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Fast-Acting
    Product Overview:
    GBB Series 10A 250VAC/125VDC very fast acting ceramic cartridge ferrule fuse. Dimensions 1 1/4 L x 1/4 in. Dia.
    Bussmann's Class GBB very fast-acting ceramic cartridge fuses protect highly sensitive electronic circuitry.