Bussmann (Eaton) GBA-1 GBA Series 1A 125V Fast-Acting Fuse With Red Indicating Pin | Graybar Store
Bussmann (Eaton) - GBA Series 1A 125V Fast-Acting Fuse With Red Indicating Pin - GBA-1
+ / - Hover over image to Zoom
Other Views

    GBA Series 1A 125V Fast-Acting Fuse With Red Indicating Pin

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GBA-1
    SKU: 88050912
    $65.45
    Checking Pricing
         
    Amps:1A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GBA-1
    • Amps 1A
    • Voltage Rating 125V
    Product Overview:
    GBA Series 1A 125V fast-acting fuse with red indicating pin.
    Use in power electronic circuits in which a fuse opening must be quickly apparent. Opening of fuse results in the ejection of end pin.