Greenlee GG400-500M Gator Grips™ Cable Grips, Pulling, 3 in., 27-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 3 in., 27-1/2 in. L - GG400-500M
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 3 in., 27-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG400-500M
    SKU: 25379812
    $28.55
    Checking Pricing
         
    Break Load:1900 or 2500 lb.
    Trade Size (Inches):3 in.
    Overall Length (Inches):27-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG400-500M
    • Type Pulling
    • Brand Gator Grips
    • Break Load 1900 or 2500 lb.
    • Overall Length (Inches) 27-1/2
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 400-500 Medium , Length 27-1/2 Inch, Grip Wire Range 400 MCM to 500 MCM, Wire Size 400 MCM to 500 MCM, Load Per Copper Cable 2500 lbs., Load PerALuminum Cable 1900 lbs. to 2500 lbs., Min. Conduit Size 2-1/2 Inch to 3 Inch