Greenlee GG600-750S Gator Grips™ Cable Grips, Pulling, 3 in., 20-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 3 in., 20-1/2 in. L - GG600-750S
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 3 in., 20-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG600-750S
    SKU: 25379816
    $33.15
    Checking Pricing
         
    Break Load:1500 or 2500 lb.
    Trade Size (Inches):3 in.
    Overall Length (Inches):20-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG600-750S
    • Type Pulling
    • Brand Gator Grips
    • Break Load 1500 or 2500 lb.
    • Overall Length (Inches) 20-1/2
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 600-750 Short , Overall Length 20-1/2 Inch, Grip Wire Range 600 MCM to 750 MCM, Wire Size 600 MCM, Load Per Copper Cable 2500 lbs., Load PerALuminum Cable 1500 lbs., Minimum Conduit Size 3 Inch, Brand or Series Gator Grips