Greenlee GG600-750XL Gator Grips™ Cable Grips, Pulling, 3-1/2 in., 41-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 3-1/2 in., 41-1/2 in. L - GG600-750XL
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 3-1/2 in., 41-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG600-750XL
    SKU: 25379819
    $31.49
    Checking Pricing
         
    Break Load:2300 or 3000 lb.
    Trade Size (Inches):3-1/2 in.
    Overall Length (Inches):41-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG600-750XL
    • Type Pulling
    • Brand Gator Grips
    • Break Load 2300 or 3000 lb.
    • Overall Length (Inches) 41-1/2
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 600-750 Extra Long , Length 41-1/2 Inch, Grip Wire Range 600 MCM to 750 MCM, Wire Size 750 MCM, Load Per Copper Cable 3000 lbs., Load PerALuminum Cable 2300 lbs., Min. Conduit Size 3-1/2 Inch