Greenlee GG600-750M Gator Grips™ Cable Grips, Pulling, 3-1/2 in., 27-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 3-1/2 in., 27-1/2 in. L - GG600-750M
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 3-1/2 in., 27-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG600-750M
    SKU: 25379817
    $33.15
    Checking Pricing
         
    Break Load:2300 or 3000 lb.
    Trade Size (Inches):3-1/2 in.
    Overall Length (Inches):27-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG600-750M
    • Type Pulling
    • Brand Gator Grips
    • Break Load 2300 or 3000 lb.
    • Overall Length (Inches) 27-1/2
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 600-750 Medium , Length 27-1/2 Inch, Grip Wire Range 600 MCM to 750 MCM, Wire Size 600 MCM to 750 MCM, Copper Cable Load 2500 to 3000 lbs.,ALuminum Cable Load 1500 to 2300 lbs., Min. Conduit Size 3 Inch to 3-1/2 Inch