Greenlee GG2/0-4/0XL Gator Grips™ Cable Grips, Pulling, 2 in., 41-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 2 in., 41-1/2 in. L - GG2/0-4/0XL
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 2 in., 41-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG2/0-4/0XL
    SKU: 25379804
    $23.07
    Checking Pricing
         
    Break Load:1000 or 2000 lb.
    Trade Size (Inches):2 in.
    Overall Length (Inches):41-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG2/0-4/0XL
    • Type Pulling
    • Brand Gator Grips
    • Break Load 1000 or 2000 lb.
    • Overall Length (Inches) 41-1/2
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 2/0-4/0 Extra Long , Length 41-1/2 Inch, Grip Wire Range 2/0 AWG to 4/0 AWG, Wire Size 4/0 AWG, Load Per Copper Cable 2000 lbs., Load PerALuminum Cable 1000 lbs., Minimum Conduit Size 2 Inch, Brand or Series Gator Grips