Greenlee GG250-350L Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 34-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 34-1/2 in. L - GG250-350L
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 34-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG250-350L
    SKU: 25379808
    $25.83
    Checking Pricing
         
    Break Load:1700 or 2500 lb.
    Trade Size (Inches):2-1/2 in.
    Overall Length (Inches):34-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG250-350L
    • Type Pulling
    • Brand Gator Grips
    • Break Load 1700 or 2500 lb.
    • Overall Length (Inches) 34-1/2
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 250-350 Long , Length 34-1/2 Inch, Grip Wire Range 250 MCM to 350 MCM, Wire Size 300 MCM to 350 MCM, Load Per Copper Cable 2000 lbs. to 2500 lbs., Load PerALuminum Cable 1700 lbs. to 2200 lbs., Min. Conduit Size 2-1/2 Inch