Greenlee GG250-350M Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 27-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 27-1/2 in. L - GG250-350M
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 27-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG250-350M
    SKU: 25379807
    $25.03
    Checking Pricing
         
    Break Load:1700 or 2000 lb.
    Trade Size (Inches):2-1/2 in.
    Overall Length (Inches):27-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG250-350M
    • Type Pulling
    • Brand Gator Grips
    • Break Load 1700 or 2000 lb.
    • Overall Length (Inches) 27-1/2
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 250-350 Medium , Length 27-1/2 Inch, Grip Wire Range 250 MCM to 350 MCM, Wire Size 300 MCM, Load Per Copper Cable 2000 lbs., Load PerALuminum Cable 1700 lbs., Minimum Conduit Size 2-1/2 Inch, Brand or Series Gator Grips