Greenlee GG250-350S Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 20-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 20-1/2 in. L - GG250-350S
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 20-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG250-350S
    SKU: 25379806
    $25.83
    Checking Pricing
         
    Break Load:1600 or 2000 lb.
    Trade Size (Inches):2-1/2 in.
    Overall Length (Inches):20-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG250-350S
    • Type Pulling
    • Brand Gator Grips
    • Break Load 1600 or 2000 lb.
    • Overall Length (Inches) 20-1/2
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 250-350 Short , Length 20-1/2 Inch, Grip Wire Range 250 MCM to 350 MCM, Wire Size 250 MCM to 300 MCM, Load Per Copper Cable 2000 lbs., Load PerALuminum Cable 1600 lbs. to 1700 lbs., Min. Conduit Size 2 Inch to 2-1/2 Inch