Greenlee GG400-500XS Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 13-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 13-1/2 in. L - GG400-500XS
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 2-1/2 in., 13-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG400-500XS
    SKU: 25379810
    $28.55
    Checking Pricing
         
    Break Load:1900 or 2500 lb.
    Trade Size (Inches):2-1/2 in.
    Overall Length (Inches):13-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG400-500XS
    • Type Pulling
    • Brand Gator Grips
    • Break Load 1900 or 2500 lb.
    • Overall Length (Inches) 13-1/2
    • Trade Size (Inches) 2-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 400-500 Extra Short , Length 13-1/2 Inch, Grip Wire Range 400 MCM to 500 MCM, Wire Size 400 MCM, Load Per Copper Cable 2500 lbs., Load PerALuminum Cable 1900 lbs., Min. Conduit Size 2-1/2 Inch