Greenlee GG1-1/0S Gator Grips™ Cable Grips, Pulling, 1-1/4 in., 20-1/2 in. L | Graybar Store
Greenlee - Gator Grips™ Cable Grips, Pulling, 1-1/4 in., 20-1/2 in. L - GG1-1/0S
+ / - Hover over image to Zoom
Other Views

    Gator Grips™ Cable Grips, Pulling, 1-1/4 in., 20-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: GG1-1/0S
    SKU: 25379796
    $23.07
    Checking Pricing
         
    Break Load:500 or 1200 lb.
    Trade Size (Inches):1-1/4 in.
    Overall Length (Inches):20-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GG1-1/0S
    • Type Pulling
    • Brand Gator Grips
    • Break Load 500 or 1200 lb.
    • Overall Length (Inches) 20-1/2
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Pulling Grips, Crimp-On, 1-1/0 Short , Overall Length 20-1/2 Inch, Grip Wire Range 1 AWG to 1/0 AWG, Wire Size 1 AWG, Load Per Copper Cable 1200 lbs., Load PerALuminum Cable 500 lbs., Minimum Conduit Size 1-1/4 Inch, Brand or Series Gator Grips