Greenlee ES100011 Gator Cutter, Battery Powered, Cable, 14-3/4 in. | Graybar Store
Greenlee - Gator Cutter, Battery Powered, Cable, 14-3/4 in. - ES100011
+ / - Hover over image to Zoom
Other Views

    Gator Cutter, Battery Powered, Cable, 14-3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: ES100011
    SKU: 99429480
    $1,610.39
    Checking Pricing
         
    Power Source:14.4 V Nickel Cadmium
    Opening Size:2-1/8 IN (54.000 MM)
    Capacity:1000 KCMIL Copper, 1000 KCMIL Aluminum
    Overall Length (Inches):14.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # ES100011
    • Type Battery Powered
    • Brand Gator
    • Capacity 1000 KCMIL Copper, 1000 KCMIL Aluminum
    • Opening Size 2-1/8 IN (54.000 MM)
    • Overall Length (Inches) 14.75
    • Power Source 14.4 V Nickel Cadmium
    • Volts 120V
    • For Use With Cable
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Gator® Battery-Powered Cable Cutter, Overall Length (Inches): 14.75 in, Capacity: 1000 (Aluminum) kcmil; 1000 (Copper) kcmil
    Compact design permits use in tight locations. One hand operation. Extra heavy blades for clean cuts and long life. Performs approximately 35 cuts in 1000 kcmil copper cable per battery charge. Large 2 1/8 IN diameter blade opening. Easy to switch between forward and reverse direction. 14.4 volt battery recharges in one hour. Includes two batteries, battery charger, and molded carrying case. Choice of 120 volt or 230 volt battery charger.