Greenlee 45378 Gator Battery, 12V, Ni-Cad | Graybar Store
Greenlee - Gator Battery, 12V, Ni-Cad - 45378
+ / - Hover over image to Zoom
Other Views

    Gator Battery, 12V, Ni-Cad

    Manufacturer: Greenlee
    Manufacturer #: 45378
    SKU: 99535666
    $180.43
    Checking Pricing
         
    Battery Type:Nickel Cadium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45378
    • Type Nickel Cadium
    • Battery Type Nickel Cadium
    • Brand Gator
    • Volts 12V
    • For Use With ES750 Battery Powered Cable Cutter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Battery, Nickel Cadmium, 12V, Charge Time 1 Hr, Gator, Greenlee Brand, Used on ES750 Battery Powered Cable Cutter