Rutherford Controls 8380 X 32D GateMag® Electromagnetic Lock | Graybar Store
Rutherford Controls - GateMag® Electromagnetic Lock - 8380 X 32D
+ / - Hover over image to Zoom
Other Views

    GateMag® Electromagnetic Lock

    Manufacturer: Rutherford Controls
    Manufacturer #: 8380 X 32D
    SKU: 25073967
    $324.77
    Checking Pricing
         
    Additional Features:Lifetime Warranty; Low Energy Consumption; No Residual Magnetism; Stainless Steel Housing; Weather-Resistant
    Size:8.875 W x 2.5 D x 1.75 H in
    Voltage (Volts):12; 24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rutherford Controls
    • Manufacturer # 8380 X 32D
    • Size 8.875 W x 2.5 D x 1.75 H in
    • Voltage (Volts) 12; 24
    • Additional Features Lifetime Warranty; Low Energy Consumption; No Residual Magnetism; Stainless Steel Housing; Weather-Resistant
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RCI® GateMag™ Electromagnetic Lock, Size: 8.875 W x 2.5 D x 1.75 H in, Voltage (Volts): 12 V DC; 24 V DC