Brady 103535 Gate Valve Lockout Device, Red | Graybar Store
Brady - Gate Valve Lockout Device, Red - 103535
+ / - Hover over image to Zoom
Other Views

    Gate Valve Lockout Device, Red

    Manufacturer: Brady
    Manufacturer #: 103535
    SKU: 25106534
    $17.20
    Checking Pricing
         
    Packaging:1 Device
    Color:Red
    Dimensions:2.78 in Dia
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 103535
    • Color Red
    • Dimensions 2.78 in Dia
    • Application Gate Valve Lockout
    • Safety Factor OSHA 1910.147
    • Packaging 1 Device
    Product Overview:
    Dp-Gate Valve Lo 1 in.-2.5 in. Red (Pack of 10 pcs)