DITEK DTK-120GP Gate Motor Surge Protective Device | Graybar Store
DITEK - Gate Motor Surge Protective Device - DTK-120GP
+ / - Hover over image to Zoom
Other Views

    Gate Motor Surge Protective Device

    Manufacturer: DITEK
    Manufacturer #: DTK-120GP
    SKU: 25197649
    $55.19
    Checking Pricing
         
    Max. Surge Current:72000 A
    Additional Features:Automatic Reset
    Color:Black
    Dimensions:2.93 L x 1.68 W x 2.83 H in
    Depth:1.68 in
    Brand or Series:Ditek
    Phase:1
    Width (Inches):2.83
    Voltage (Volts):120; 130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-120GP
    • Color Black
    • Dimensions 2.93 L x 1.68 W x 2.83 H in
    • Voltage (Volts) 120; 130
    • Additional Features Automatic Reset
    • Brand or Series Ditek
    • Depth 1.68 in
    • Max. Surge Current 72000 A
    • Phase 1
    • Width (Inches) 2.83
    • Country of Origin US - USA
    Product Overview:
    DTK-120GP Surge Protective Device, Black, Max. Surge Current: 72000 A, Dimensions: 2.93 L x 1.68 W x 2.83 H in