Pentair Hoffman - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 12 x 36 x 36 in. - A363612GSC
+ / - Hover over image to Zoom
Other Views

Type 3 Enclosure, Steel, Screw Cover, Gasketed, 12 x 36 x 36 in.

Manufacturer: Pentair Hoffman
Manufacturer #: A363612GSC
SKU: 88131708
$717.05
Checking Pricing
     
Height (Inches):36 in
Depth (Inches):12 in
Width (Inches):36 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A363612GSC
  • Depth (Inches) 12 in
  • Height (Inches) 36 in
  • Latch Stainless Steel Cover Screws
  • NEMA Ratings 3
  • Width (Inches) 36 in
  • Material Steel
Product Overview:
Hoffman® Gasketed Screw Cover, Width (Inches): 36 in, Depth (Inches): 12 in, Height (Inches): 36 in, NEMA Ratings: 3; 12, Steel