Pentair Hoffman - Gasketed Screw Cover - A20208GSC
+ / - Hover over image to Zoom
Other Views

Gasketed Screw Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A20208GSC
SKU: 88131435
Checking Pricing
     
Height (Inches):20 in
Depth (Inches):8 in
Width (Inches):20 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A20208GSC
  • Depth (Inches) 8 in
  • Height (Inches) 20 in
  • Latch Stainless Steel Cover Screws
  • NEMA Ratings 3; 12
  • Width (Inches) 20 in
  • Material Steel
Product Overview:
Hoffman® Gasketed Screw Cover, Width (Inches): 20 in, Depth (Inches): 8 in, Height (Inches): 20 in, NEMA Ratings: 3; 12, Steel