Pentair Hoffman - Gasketed Screw Cover - A16126GSC
+ / - Hover over image to Zoom
Other Views

Gasketed Screw Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A16126GSC
SKU: 88131347
Checking Pricing
     
Height (Inches):16 in
Depth (Inches):6 in
Width (Inches):12 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A16126GSC
  • Depth (Inches) 6 in
  • Height (Inches) 16 in
  • NEMA Ratings 3
  • Width (Inches) 12 in
  • Material Steel
Product Overview:
Hoffman® Gasketed Screw Cover, Width (Inches): 12 in, Depth (Inches): 6 in, Height (Inches): 16 in, NEMA Ratings: 3; 12, Steel