Pentair Hoffman A10104GSC Type 3 Enclosure, Steel, Screw Cover, Gasketed, 4 x 10 x 10 in. | Graybar Store
Pentair Hoffman - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 4 x 10 x 10 in. - A10104GSC
+ / - Hover over image to Zoom
Other Views

    Type 3 Enclosure, Steel, Screw Cover, Gasketed, 4 x 10 x 10 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10104GSC
    SKU: 88131189
    $81.26
    Checking Pricing
         
    Height (Inches):10 in.
    Depth (Inches):4 in.
    Width (Inches):10 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10104GSC
    • Depth (Inches) 4 in.
    • Height (Inches) 10 in.
    • Latch Stainless Steel Cover Screws
    • NEMA Ratings NEMA 3
    • Width (Inches) 10 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Gasketed Screw Cover, Width (Inches): 10 in, Depth (Inches): 4 in, Height (Inches): 10 in, NEMA Ratings: 3; 12, Steel