Pentair Hoffman A12128GSC Type 3 Enclosure, Steel, Screw Cover, Gasketed, 8 x 12 x 12 in. | Graybar Store
Pentair Hoffman - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 8 x 12 x 12 in. - A12128GSC
+ / - Hover over image to Zoom
Other Views

    Type 3 Enclosure, Steel, Screw Cover, Gasketed, 8 x 12 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12128GSC
    SKU: 25152775
    $113.61
    Checking Pricing
         
    Height (Inches):12 in.
    Depth (Inches):8 in.
    Width (Inches):12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12128GSC
    • Depth (Inches) 8 in.
    • Height (Inches) 12 in.
    • Latch Stainless Steel Cover Screws
    • NEMA Ratings NEMA 3
    • Width (Inches) 12 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Gasketed Screw Cover, Width (Inches): 12 in, Depth (Inches): 8 in, Height (Inches): 12 in, NEMA Ratings: 3; 12, Steel