Pentair Hoffman A242412GSC Type 3 Enclosure, Steel, Screw Cover, Gasketed, 12 x 24 x 24 in. | Graybar Store
Pentair Hoffman - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 12 x 24 x 24 in. - A242412GSC
+ / - Hover over image to Zoom
Other Views

    Type 3 Enclosure, Steel, Screw Cover, Gasketed, 12 x 24 x 24 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A242412GSC
    SKU: 25101600
    $621.06
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):12 in.
    Width (Inches):24 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A242412GSC
    • Depth (Inches) 12 in.
    • Height (Inches) 24 in.
    • Latch Stainless Steel Cover Screws
    • NEMA Ratings NEMA 3
    • Width (Inches) 24 in.
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Gasketed Screw Cover, Width (Inches): 24 in, Depth (Inches): 12 in, Height (Inches): 24 in, NEMA Ratings: 3; 12, Steel