Molex 5611 MAX-LOC® Neoprene Sealing Ring/Gasket, 1/2 in. | Graybar Store
Molex - MAX-LOC® Neoprene Sealing Ring/Gasket, 1/2 in. - 5611
+ / - Hover over image to Zoom
Other Views

    MAX-LOC® Neoprene Sealing Ring/Gasket, 1/2 in.

    Manufacturer: Molex
    Manufacturer #: 5611
    SKU: 88282922
    $0.46
    Checking Pricing
         
    Height (Inches):0.078 in.
    Color:Black
    No. of Holes:1
    Thread Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 5611
    • Color Black
    • Type Gasket Sealing Ring
    • Height (Inches) 0.078 in.
    • Thread Size (Inches) 1/2
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    MAX-LOC® Gasket Sealing Ring, Black, Height (Inches): 0.078 in, No. of Holes: 1