Pentair Hoffman F44WG Gasket and Screws For Feed-Through Wireway; 4 Inch x 4 Inch | Graybar Store
Pentair Hoffman - Gasket and Screws For Feed-Through Wireway; 4 Inch x 4 Inch - F44WG
+ / - Hover over image to Zoom
Other Views

    Gasket and Screws For Feed-Through Wireway; 4 Inch x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WG
    SKU: 88133072
    $7.31
    Checking Pricing
         
    Fitting Type:Gasket and Screw
    Size:4x4
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WG
    • Color Steel
    • Size 4x4
    • Fitting Type Gasket and Screw
    • Materials Rubber
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Rubber 4 x 4 inch gasket and screws for feed-through wireway.