TII Technologies 175-3C1EW-NL Gas Tube Protection Module,1 and 5 Pin | Graybar Store
TII Technologies - Gas Tube Protection Module,1 and 5 Pin - 175-3C1EW-NL
+ / - Hover over image to Zoom
Other Views

    Gas Tube Protection Module,1 and 5 Pin

    Manufacturer: TII Technologies
    Manufacturer #: 175-3C1EW-NL
    SKU: 22037035
    $2.95
    Checking Pricing
         
    Additional Features:1 pin and 5 pin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 175-3C1EW-NL
    • Additional Features 1 pin and 5 pin
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Pin and 5-Pin Gas Tube Protector Modules