ITW Ramset T3SS Gas Powered Tool | Graybar Store
ITW Ramset - Gas Powered Tool - T3SS
+ / - Hover over image to Zoom
Other Views

    Gas Powered Tool

    Manufacturer: ITW Ramset
    Manufacturer #: T3SS
    SKU: 25047456
    $934.45
    Checking Pricing
         
    Length (Inches):13.5
    Tool Application:Single Shot Application
    Overall Length (Inches):13.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # T3SS
    • Overall Length (Inches) 13.5
    • Tool Application Single Shot Application
    • Length (Inches) 13.5
    • SAP Material Type ZSTD
    Product Overview:
    Ramset® Gas Powered Tool, Tool Application: Single Shot Application, Length (Inches): 13.5, Overall Length (Inches): 13.5 in