Bourns 2410-39-G-MSP Gas Discharge Tubes-GDTs / Gas Plasma Arrestors. Orange | Graybar Store
Bourns - Gas Discharge Tubes-GDTs / Gas Plasma Arrestors. Orange - 2410-39-G-MSP
+ / - Hover over image to Zoom
Other Views

    Gas Discharge Tubes-GDTs / Gas Plasma Arrestors. Orange

    Manufacturer: Bourns
    Manufacturer #: 2410-39-G-MSP
    SKU: 22057901
    $5.31
    Checking Pricing
         
    Brand or Series:2410
    Additional Features:Orange Color
    Options:Test Point Access, Sealed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 2410-39-G-MSP
    • Type Multi Stage Protection
    • Additional Features Orange Color
    • Brand or Series 2410
    • Options Test Point Access, Sealed
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    Gas discharge tubes - GDTs / Gas plasma arrestors orange test PTS 52.32mm