Arlington FER102 Gangable Plastic Box, 2-Gang, Mounting Wing Screws, Old Work | Graybar Store
Arlington - Gangable Plastic Box, 2-Gang, Mounting Wing Screws, Old Work - FER102
+ / - Hover over image to Zoom
Other Views

    Gangable Plastic Box, 2-Gang, Mounting Wing Screws, Old Work

    Manufacturer: Arlington
    Manufacturer #: FER102
    SKU: 25358539
    $4.29
    Checking Pricing
         
    No. of Gangs:2-Gang
    Mounting Type:Mounting Wing Screws
    Construction:Old Work
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FER102
    • Construction Old Work
    • Materials Plastic
    • Mounting Type Mounting Wing Screws
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Gangable plastic box 2-gang mounting wing screws for old work.