Thomas and Betts GW 225 G Gangable Masonry Box 2-Gang 2-1/2 in. Deep with 1/2 and 3/4 in. E Knockouts. | Graybar Store
Thomas and Betts - Gangable Masonry Box 2-Gang 2-1/2 in. Deep with 1/2 and 3/4 in. E Knockouts. - GW 225 G
+ / - Hover over image to Zoom
Other Views

    Gangable Masonry Box 2-Gang 2-1/2 in. Deep with 1/2 and 3/4 in. E Knockouts.

    Manufacturer: Thomas and Betts
    Manufacturer #: GW 225 G
    SKU: 93169573
    $17.84
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (12)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GW 225 G
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (12)
    Product Overview:
    2-Gang steel gangable 2-1/2 in. deep masonry box with 1/2 and 3/4 in. E knockouts.
    • 31.6 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed